Products may be shipped at a different temperature than the recommended long-term storage temperature. If the product quality is sensitive to short-term exposure to conditions other than the recommended long-term storage, it will be shipped on wet or dry-ice. If the product quality is NOT affected by short-term exposure to conditions other than the recommended long-term storage, it will be shipped at ambient temperature. As shipping routes are configured for minimum transit times, shipping at ambient temperature helps control shipping costs for our customers. For more information, please refer to the Storage and Transport Conditions document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/316/622/storage-transport-conditions-mk.pdf
173018
Prove 600 Spectrophotometer
suitable for UV/Vis spectroscopy, Spectroquant®
About This Item
Recommended Products
Product Name
Prove 600, suitable for UV/Vis spectroscopy, Spectroquant®
product line
Spectroquant®
Quality Level
technique(s)
UV/Vis spectroscopy: suitable
photometry: suitable
compatibility
for use with Spectroquant® Prove 600
shipped in
ambient
storage temp.
no temp limit
General description
The Spectroquant Prove family is our series of cutting edge spectrophotometers for easy analysis of water, food and beverage, and environmental samples. All Spectroquant Prove instruments are pre-programmed for over 200 Test Kits and automatic bar code recognition ensures the correct method parameters are applied and all essential information such as lot number, expiry date, and automatic calibration updates are recorded, making the use of analytical Test Kits as easy as never before.
Legal Information
Not finding the right product?
Try our Product Selector Tool.
replaced by
Storage Class Code
11 - Combustible Solids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Articles
Learn about the UV-spectrometric determination of the K268 nm value of olive oil, assessing the UV absorbance at 268 nm, to ensure quality and compliance with regulatory standards.
Learn about the UV-spectrometric determination of the K270 nm value of olive oil, assessing the UV absorbance at 270 nm to ensure quality and compliance with regulatory standards.
We are a global leader in the life science industry and have produced test kits to measure numerous analytes. Water Online spoke with us about advances in measuring chemical oxygen demand.
Spectroquant® photometric test accurately quantifies low concentrations of PO4-P in natural waters.
Protocols
Method: UV/VIS spectrophotometry; Method No. 2524
Ammonium is the naturally preferred source of nitrogen for plant growth and there is an increasing global demand for organic food products.
Using the Spectroquant® photometric system, we outline a photometric analysis of calcium levels in beer.
Related Content
Learn about the sample preparation and photometric determination of non-ionic surfactants in Extran® rinse solutions (MA 01, MA 02, MA 05, AP 22) using Spectroquant® test kits and spectrophotometers.
-
How is shipping temperature determined? And how is it related to the product storage temperature?
1 answer-
Helpful?
-
-
How can I determine the shelf life / expiration / retest date of this product?
1 answer-
If this product has an expiration or retest date, it will be shown on the Certificate of Analysis (COA, CofA). If there is no retest or expiration date listed on the product's COA, we do not have suitable stability data to determine a shelf life. For these products, the only date on the COA will be the release date; a retest, expiration, or use-by-date will not be displayed.
For all products, we recommend handling per defined conditions as printed in our product literature and website product descriptions. We recommend that products should be routinely inspected by customers to ensure they perform as expected.
For products without retest or expiration dates, our standard warranty of 1 year from the date of shipment is applicable.
For more information, please refer to the Product Dating Information document: https://www.sigmaaldrich.com/deepweb/assets/sigmaaldrich/marketing/global/documents/449/386/product-dating-information-mk.pdfHelpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service