Skip to Content
Merck
All Photos(1)

Key Documents

1.52372

Supelco

Chromolith® WP 300 RP-18

L × I.D. 5 mm × 2 mm HPLC guard cartridges (3 pieces)

Synonym(s):

Chromolith® WP 300 RP-18 5-2 HPLC guard cartridges (3 pieces)

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
€376.00

€376.00


Estimated to ship on23 May 2025


Request a Bulk Order

Select a Size

Change View
3 EA
€376.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

€376.00


Estimated to ship on23 May 2025


Request a Bulk Order

Quality Level

feature

endcapped: no

packaging

pack of 3 ea

extent of labeling

18% loading

parameter

200 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable

cartridge L × I.D.

5 mm × 2 mm

matrix

monolithic silica

matrix active group

C18 bonding phase

pore size

2 μm macroporosity
30 mm mesoporosity

operating pH range

2-7.5

Looking for similar products? Visit Product Comparison Guide

General description

Although the Chromolith® columns are well known for their robustness and longevity, guard columns are available to prolong the lifespan of Chromolith® analytical columns even further. These guard cartridges require a special holder.
Chromolith® WP 300 RP-18 5-2 guard cartridges are extremely easy to use. The guard cartridges are simply added directly in front of the main column to protect it from chemical or mechanical contamination. Due to the benefits of monolithic technology, and the convenience of Chromolith® guard columns, they are also popular for use with classical particulate columns. Moreover, guard columns can be used as trap columns when large sample volumes are to be injected. Guard columns should be changed frequently in order to avoid excessive accumulation of impurities.

Chromolith® columns are made of monolithic silica with a characteristic bimodal pore structure.

Chromolith® WP 300 RP-18 5-2 guard cartridges are used with the Chromolith® Guard Cartridge Holder Bioinert 5 mm x 2 mm [1.52355]

Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns

All Supelco HPLC Columns, including monolithic Chromolith® columns, are fully compatible to all HPLC and UHPLC Instruments.
Supelco HPLC Products: The Best Choice for Any LC Instrument

Legal Information

Chromolith is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Analytical Chromolith® HPLC columns for Bio applications, 300A mesopores: RP-18, RP-8, RP-4, Prot-A, Epoxy

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service