Skip to Content
Merck
All Photos(1)

Key Documents

1.52037

Supelco

Chromolith® Guard Cartridge Holder for HPLC Guard-Columns

L × I.D. 10 mm x 10 mm SemiPrep HPLC Guard Cartridge holder

Synonym(s):

Chromolith® SemiPrep 10-10 guard cartridge holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€597.00

€597.00


Estimated to ship on14 May 2025



Select a Size

Change View
1 EA
€597.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

€597.00


Estimated to ship on14 May 2025


Product Name

Chromolith® Guard Cartridge Holder, L × I.D. 10 mm x 10 mm SemiPrep guard cartridge holder

Quality Level

product line

Chromolith®

parameter

150 bar pressure
400 bar pressure

technique(s)

HPLC: suitable
HPLC: suitable

column L × I.D.

1 cm × 10 mm

matrix

highly porous

storage temp.

no temp limit

Looking for similar products? Visit Product Comparison Guide

General description

The Chromolith® 10-10 guard cartridge holder is pressure stable up to 150 bar and made of PEEK/Stainless Steel. The holder is suitable to connect a Chromolith® guard cartridge of 10 mm length and 10 mm I.D. to a Chromolith® SemiPrep HPLC column.

Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns

Analysis Note

visual control (for delivery): passes test

Legal Information

Chromolith is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Chromolith® HPLC and UHPLC columns are made from monolithic silica with a bimodal pore structure using sol-gel technology.

Monolithic silica HPLC columns enable high-throughput analysis at low back pressure without loss of separation efficiency or peak capacity.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service