1.50673
Purospher® STAR Phenyl (3 µm) HPLC Columns
L × I.D. 100 mm x 2.1 mm Hibar® HR UHPLC Column
Synonym(s):
Purospher® STAR Phenyl, 3µm Hibar® HR 100-2.1
Select a Size
€789.00
Estimated to ship on23 May 2025
Select a Size
About This Item
€789.00
Estimated to ship on23 May 2025
Recommended Products
Product Name
Purospher® STAR Phenyl (3 µm), L × I.D. 100 mm x 2.1 mm Hibar® HR UHPLC column
material
stainless steel column
Quality Level
Agency
suitable for USP L11
product line
Purospher®
feature
endcapped: no
packaging
1 ea of
extent of labeling
12.5% Carbon loading
parameter
1000 bar pressure
65 °C max. temp.
technique(s)
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
mass spectrometry (MS): suitable (High)
column L × I.D.
10 cm × 2.1 mm
matrix
fully porous particle
matrix active group
Phenyl bonding phase
particle size
3 μm
pore size
120 Å pore size
operating pH range
1.5-10.5
separation technique
reversed phase
supercritical fluid (SFC)
storage temp.
no temp limit
General description
Application
Features and Benefits
- Ultra-pure silica (99.999%) for excellent peak symmetry
- High separation efficiency
- Enhanced selectivity for aromatic compounds
- Suitable for use with highly aqueous mobile phases
- Good suitability for LC-MS applications
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service