Skip to Content
Merck

Skip To

1.50249

Purospher®STAR Si (5 µm) HPLC Columns

L × I.D. 4 mm x 4 mm LiChroCART Guard-cartridge

Synonym(s):

Purospher® STAR SI (5 µm) LiChroCART 4-4

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
10 ea
Check Cart for Availability
€ 446,00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52
Particle size:
5 μm
Matrix active group:
Si, Silica bonding phase
Pore size:
120 Å pore size
Matrix:
fully porous particle

€ 446,00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Purospher® STAR Si (5 µm), L × I.D. 4 mm x 4 mm LiChroCART Guard-cartridge

material

stainless steel column

Quality Segment

agency

suitable for USP L3

product line

Purospher®

feature

endcapped: no

packaging

10 pak of

parameter

250 bar pressure, 65 °C max. temp.

technique(s)

HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High)

column L × I.D.

0.4 cm × 4 mm

surface area

330 m2/g

matrix

fully porous particle

matrix active group

Si, Silica bonding phase

particle size

5 μm

pore size

120 Å pore size

operating pH range

2-7.5

separation technique

hydrophilic interaction (HILIC), normal phase

storage temp.

no temp limit

General description

Purospher® columns Si, 5 µm LiChroCART 4-4 is a guard cartridge that allows the integration into a manuCART cartridge column holder part number 1.51486.0001 for direct, dead volume free connection to an analytical LiChroCART cartridge column with an inner dimension of 2, 3, 4, or 4.6 mm I.D. and a column length of 75, 100, 125, 150 or 250 mm.

For direct connection to Hibar® RT columns, the Precolumn holder for 4-4 LiChroCART cartridges, part number 1.51487.0001 can be used.

For connection to any other analytical HPLC column with capillary connection, the Precolumn holder for 4-4 LiChroCART cartridges, part number 1.16217.0001 is suitable.

Learn more about Purospher® STAR HPLC and UHPLC Columns

Learn more about the Supelco® HPLC Column portfolio and Method development:

Brochure: HPLC and UHPLC Column Selection Guide

Brochure: A Practical Guide to HPLC - Method Development Guide

Application

Intended to be used for the separation of aflatoxins, carotenoids, oils, fat-soluble vitamins, lipids, and fatty acids.

Features and Benefits

  • Ultra-pure silica (99.999%) for excellent peak symmetry
  • High separation efficiency
  • Reproducible results from run-to-run and batch-to-batch
  • Use with Normal-phase or HILIC conditions (needs to be flushed to HILIC mobile phase)
  • Good suitability for LC-MS applications

Legal Information

Hibar is a registered trademark of Merck KGaA, Darmstadt, Germany
LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
MANUCART is a trademark of Merck KGaA, Darmstadt, Germany
Purospher is a registered trademark of Merck KGaA, Darmstadt, Germany
Supelco is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
1.503561.502681.50267
separation technique

hydrophilic interaction (HILIC), normal phase

separation technique

hydrophilic interaction (HILIC), normal phase

separation technique

hydrophilic interaction (HILIC), normal phase

separation technique

hydrophilic interaction (HILIC), normal phase, reversed phase

particle size

5 μm

particle size

5 μm

particle size

5 μm

particle size

5 μm

matrix active group

Silica bonding phase

matrix active group

Silica bonding phase

matrix active group

Silica bonding phase

matrix active group

NH2 bonding phase

pore size

120 Å pore size

pore size

120 Å pore size

pore size

120 Å pore size

pore size

120 Å pore size

product line

Purospher®

product line

Purospher®

product line

Purospher®

product line

Purospher®

technique(s)

HPLC: suitable, mass spectrometry (MS): suitable (High), LC/MS: suitable

technique(s)

HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High)

technique(s)

HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High)

technique(s)

HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (Low - Medium)


Still not finding the right product?

Explore all of our products under Purospher® STAR Si (5 µm)




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters