Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Product Name
NovaSeptum® General Sampling Unit; Accurate Volume Application, 20mL
Quality Segment
material
polycarbonate syringe (medical grade), silicone syringe (platinum-cured), silicone tubing (medical grade, platinum-cured), syringe (with medical silicone fluid)
needle size
1.0 mm
sterility
sterile
packaging
pkg of 20 mL
manufacturer/tradename
NovaSeptum®
parameter
-80-121 °C max. temp. (-112-250 °F) (20mL), 0.5 bar max. sampling pressure (7.25 psi)
impurities
≤2.15 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
fitting
inlet septum unit (with a 1 mm needle), Luer outlet fitting (female or male; in PVDF)
storage temp.
10-30°C
General description
With the NovaSeptum® Accurate Volume Syringes, contamination is no longer a threat. Ideal for aseptic and sterile processes, the closed design ensures your sample will be isolated from point of sample to analysis. NovaSeptum® also allows for savings of precious materials with its compact, no dead leg, design.
The wide range of standard and custom connectors guarantees the ability to collect sample everywhere needed. The high purity sampling units are ideally suited for sterility testing, pyrogenic testing, endotoxin testing, chemical analysis, ph analysis, and fermentation applications, and applications requiring very low affinity for proteins, complex carbohydrates or small molecules. It is available as a flat bag for easy storage and hanging.
Application
Preparation Note
Beta Irradiation (e-beam) minimum 25 kGy according to ISO 11137 TIR No. 31
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description 20mL | description 5x20mL | description 5mL | description 5x5mL |
| material polycarbonate syringe (medical grade), silicone tubing (medical grade, platinum-cured), silicone syringe (platinum-cured), syringe (with medical silicone fluid) | material polycarbonate syringe (medical grade), polyethylene bag (drainage), silicone syringe (platinum-cured), silicone tubing (medical grade, platinum-cured), syringe (with medical silicone fluid) | material polycarbonate syringe (medical grade), polyethylene bag (drainage), silicone syringe (platinum-cured), silicone tubing (medical grade, platinum-cured), syringe (with medical silicone fluid) | material polycarbonate syringe (medical grade), polyethylene bag (drainage), silicone syringe (platinum-cured), silicone tubing (medical grade, platinum-cured), syringe (with medical silicone fluid) |
| fitting inlet septum unit (with a 1 mm needle), Luer outlet fitting (female or male; in PVDF) | fitting inlet septum unit (with a 1 mm needle), Luer outlet fitting (female or male; in PVDF) | fitting inlet septum unit (with a 1 mm needle), Luer outlet fitting (female or male; in PVDF) | fitting inlet septum unit (with a 1 mm needle), Luer outlet fitting (female or male; in PVDF) |
| parameter -80-121 °C max. temp. (-112-250 °F) (20mL), 0.5 bar max. sampling pressure (7.25 psi) | parameter -20-50 °C max. temp. (-4-122 °F), 0.5 bar max. sampling pressure (7.25 psi) | parameter -80-134 °C max. temp. (-112-273 °F) (5mL), 0.5 bar max. sampling pressure (7.25 psi) | parameter -20-50 °C max. temp. (-4-122 °F), 0.5 bar max. sampling pressure (7.25 psi) |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| packaging pkg of 20 mL | packaging pkg of 5 × 20 mL | packaging pkg of 5 mL | packaging pkg of 5 × 5 mL |
| impurities ≤2.15 EU/mL bacterial endotoxins (LAL test, Aqueous extraction) | impurities ≤2.15 EU/mL bacterial endotoxins (LAL test, Aqueous extraction) | impurities ≤2.15 EU/mL bacterial endotoxins (LAL test, Aqueous extraction) | impurities ≤2.15 EU/mL bacterial endotoxins (LAL test, Aqueous extraction) |
Still not finding the right product?
Explore all of our products under NovaSeptum® General Sampling Unit; Accurate Volume Application
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
