Skip to Content
Merck
All Photos(1)

Key Documents

1.15635

Supelco

Amberlyst® 15 Ion Exchange Resin

15-50 mesh

Sign Into View Organizational & Contract Pricing

Select a Size

500 ML
€159.00

€159.00


Estimated to ship on29 May 2025


Request a Bulk Order

Select a Size

Change View
500 ML
€159.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

€159.00


Estimated to ship on29 May 2025


Request a Bulk Order

Product Name

Ion exchanger Amberlyst® 15, suitable for ion chromatography

form

resin

Quality Level

technique(s)

HPLC: suitable
LPLC: suitable
ion chromatography: suitable (strongly acidic)

matrix

PS-DVB

matrix active group

SCX

particle size

355-1180 μm

separation technique

mixed mode

storage temp.

15-25°C

General description

(strongly acidic cation exchanger), H⁺ form

Analysis Note

Description: beige to grey-brown spherules
Total capacity: ≥ 1.7 mol/l
Particle size (0.355 - 1.18 mm): ≥ 90 %

Legal Information

Amberlyst is a registered trademark of The Dow Chemical Company or an affiliated company of Dow

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service