Skip to Content
Merck
All Photos(1)

Key Documents

1.15165

Supelco

Amberlite MB-6113 Ion Exchange Resin

matrix mixed-bed, 15-50 mesh

Synonym(s):

polymeric adsorbent

Sign Into View Organizational & Contract Pricing

Select a Size

500 G
€146.00

€146.00


Estimated to ship on19 May 2025


Request a Bulk Order

Select a Size

Change View
500 G
€146.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

€146.00


Estimated to ship on19 May 2025


Request a Bulk Order

Product Name

Ion exchanger Amberlite MB-6113, suitable for ion chromatography, matrix (strongly acidic H+form and strongly basic OH- form)

form

resin

Quality Level

technique(s)

HPLC: suitable
LPLC: suitable
ion chromatography: suitable

matrix

(strongly acidic H+form and strongly basic OH- form)
PS-DVB

particle size

355-1180 μm

separation technique

mixed mode

storage temp.

15-25°C

General description

mixed-bed ion exchanger with colour indicator, strongly acidic H⁺ form and strongly basic OH⁻ form

Analysis Note

Description: blue and cream-coloured spherules

Legal Information

Amberlite is a trademark of DuPont de Nemours, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service