Skip to Content
Merck
All Photos(1)

Documents

1.13894

Supelco

PLC plates, Silica gel 60, 0.5 mm

pkg of 20 plates, plate L × W 20 cm × 20 cm, glass support

Synonym(s):

Preparative Layer Chromatography Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator: no

packaging

pkg of 20 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

0.5 mm

plate L × W

20 cm × 20 cm

particle size

20-40 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

20 Glass plates 20 x 20 cm
PLC plates allow users to separate samples that vary greatly in size – from grams down to milligrams. Available with or without a fluorescence indicator, PLC plates has 0.5 mm thickness. They also use our same proven silica-binder technology as in analytical TLC plates. To isolate the substance by extraction, users can simply scrape the spot from the layer.

Linkage

Replaces: 13894-7; 13894

Analysis Note

Layer thickness: 360 - 530 µm
Deviation of layer thickness per plate: ≤ 80 µm
Chromatographic testing:
colour test
hRf-values
- bleu vif organol, colour test, lipophile:
17 - 23
- Ceres Black G, colour test, lipophile: 40 - 46
- ceres Violet brn, colour test, lipophile: 58 - 65
Typical value determined on a conditioned plate
Eluent: toluene (45% rel. humidity)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service