Skip to Content
Merck
All Photos(2)

Key Documents

1.09557

Supelco

pH-indicator paper pH 6.4 - 8.0 Special indicator

roll L 4.8 m, with color scale, pH range 6.4-8.0, graduations and accuracy: 0.3 pH unit, MQuant®

Synonym(s):

pH chemical test paper paper pH 6.4 - 8.0 Special indicator, pH test paper paper pH 6.4 - 8.0 Special indicator

Sign Into View Organizational & Contract Pricing

Select a Size

3 ROLLS
€55.80

€55.80


Check Cart for Availability

Request a Bulk OrderRequest more information

Select a Size

Change View
3 ROLLS
€55.80

About This Item

UNSPSC Code:
41113034
NACRES:
NB.35

€55.80


Check Cart for Availability

Request a Bulk OrderRequest more information

Product Name

pH-indicator paper pH 6.4 - 8.0 Special indicator, roll L 4.8 m , with color scale, pH range 6.4-8.0, graduations and accuracy accuracy: 0.3 pH unit, MQuant®

product line

MQuant®

Quality Level

feature

non-bleeding: no

graduations and accuracy measuring range

accuracy: 0.3 pH unit

roll L

4.8 m , with color scale

pH range

6.4-8.0

detection method

colorimetric

storage temp.

15-25°C

General description

Roll (4.8 m), with colour scale, pH 6.4 - 6.7 - 7.0 - 7.2 - 7.5 - 7.7 - 8.0

MQuant® pH indicator papers supplied in rolls are perfectly suited for longterm storage, since they are protected against external influences, such as moisture, light, and ambient gases. These pH indicator papers are manufactured by impregnating high-quality filter paper with indicator or mixed-indicator solutions. The paper is always ready to use; it is easily pulled out of the plastic reel and can be torn off in the necessary length. The pH value is measured semi-quantitatively by visual comparison of the color formed on the paper with the fields of the color scale.

Analysis Note

Application test: conforms

Legal Information

MQUANT is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 1


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service