Skip to Content
Merck
All Photos(1)

Key Documents

1.05786

Supelco

HPTLC plates, Cellulose

pkg of 50 plates, plate L × W 20 cm × 10 cm, glass support

Synonym(s):

Cellulose HPTLC Sheets

Sign Into View Organizational & Contract Pricing

Select a Size

50 UNITS
€730.00

€730.00


Estimated to ship on24 May 2025


Request a Bulk Order

Select a Size

Change View
50 UNITS
€730.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

€730.00


Estimated to ship on24 May 2025


Request a Bulk Order

material

cellulose matrix
glass support

Quality Level

feature

binder Organic Polymer
fluorescent indicator: no

packaging

pkg of 50 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

60-110 μm

plate L × W

20 cm × 10 cm

storage temp.

2-30°C

General description

50 Glass plates 20 x 10 cm

Application

Glass HPTLC Cellulose plates. Cellulose HPTLC plates size 20 x 10 cm, 50 sheets.

Linkage

Replaces: 5786-6; 5786

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service