Skip to Content
Merck
All Photos(1)

Key Documents

1.05747

Supelco

TLC plates, Silica gel 60 RP-2 F₂₅₄ (silanized) 25 Glass plates 20 x 20 cm

glass support, fluorometric, pkg of 25 plates, plate L × W 20 cm × 20 cm, suitable for thin layer chromatography (TLC)

Synonym(s):

Silanized RP-2 Silica Gel TLC Plates

Sign Into View Organizational & Contract Pricing

Select a Size

25 UNITS
€743.00

€743.00


Estimated to ship on31 May 2025


Request a Bulk Order

Select a Size

Change View
25 UNITS
€743.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

€743.00


Estimated to ship on31 May 2025


Request a Bulk Order

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

250 μm

plate L × W

20 cm × 20 cm

particle size

9.5-11.5 μm

pore size

60 Å medium pore diameter

detection method

fluorometric (flourescent indicator F254)

storage temp.

2-30°C

General description

Glass TLC plates, RP-2 modified silica gel coated with flourescent indicator F254. The RP-2 modified silica gel TLC plates come in a quantity of 25 size 20x20 cm for thin layer chromatography applications.
RP modified plates serve two purposes: act as a pilot method for HPLC and allow to choose various solvent system for special separations. Our RP-modified silica layers are well suited for many separation challenges that unmodified silica cannot overcome. These layers use aqueous solvent systems to separate extremely non-polar substances and analyze particular polar substances that can adapt to ion-pair chromatography. What’s more, RP-modified silica layers are less dependent on atmospheric humidity. Unlike unmodified silica, RP-phases do not exhibit catalytic activity. This makes them the plates of choice for unstable substance that tend to experience oxidative degradation.

Linkage

Replaces: 5747-7; 5747

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 9.5 µm - 11.5 µm
Layer thickness: 190 - 250 µm Deviation of layer thickness per plate: ≤ 40 µm
Chromatographic testings:
A) Cholesterin test
hRf-values - cholesterin, cholesterin test: 80 - 90
B) Steroid test - methyltestosterone,
steroid test: 35 - 44 - Reichstein S,
steroid test: 46 - 54 - hydrocortisone,
steroid test: 53 - 61
Typical value determined on an activated plate (120°C, 15 min)
Eluent a) aceton/ water (95/5 v/v)
Eluent b) aceton/ water (60/40 v/v)

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

HPTLC plates provide superior separation, speed, and sensitivity, making them ideal for advanced qualitative and quantitative analysis.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service