Skip to Content
Merck
All Photos(1)

Documents

1.05566

Supelco

TLC plates, Silica gel 60 F₂₅₄ GLP

pkg of 25 plates, plate L × W 20 cm × 20 cm, glass support

Synonym(s):

Silica Gel 60 F254 TLC Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

250 μm

plate L × W

20 cm × 20 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Glass plates 20 x 20 cm
These plates feature individual laser coding for GLP applications. Designed for GLP applications, the tops of each of these plates bear an item, batch, and individual plate number. As a result, lab professionals can easily record and archive every plate they use. Based on our proven silica found in TLC and HPTLC plates, these GLP plates deliver equally unsurpassed separation performance.

Application

Glass TLC plate, silica gel coated with flourescent indicator F254. The silica gel TLC plates come in a quantity of 25 size 20x20 cm for thin layer chromatography applications.

Linkage

Replaces: 105566-7

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 9.7 - 11.7 µm
Layer thickness: 210 - 270 µm
Deviation of layer thickness per plate: ≤ 35 µm
A) Colour test
hRf-values
- bleu vif organol, colour test, lipophile:
11 - 25
- Ceres Black G, colour test, lipophile: 34 - 48
- ceres Violet brn, colour test, lipophile: 52 - 67
separation number (colourtest, lipophile): ≥ 10.5
B) Steriod test
hRf-values
- hydrocortisone, steroid test:
25 - 37
- Reichstein S, steroid test: 37 - 49
- methyltestosterone, steroid test: 42 - 54
Typical value determined on a conditioned plate
Eluent A) Toluene (45% rel.humidity)
Eluent B) Ethyl acetate/Toluene (95+5 v/v; 20% rel.humidity)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service