Skip to Content
Merck

Skip To

1.04017

Glass beads 5 mm

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
500 g
Check Cart for Availability
€ 91,00

About This Item

NACRES:
NB.51
UNSPSC Code:
41122409

€ 91,00


Check Cart for Availability

Request a Bulk Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


storage temp.

no temp limit

Quality Segment

General description

Glass beads can be used to purify, enrich, or separate samples of solids, liquids, or gases. They offer excellent batch consistency to ensure reliable, reproducible results.

Application


  • Design of closed loop for reproduction of gas-dominated hydrate flow: Utilizes 5 mm glass beads in a novel experimental setup to study the flow dynamics of gas hydrates, which is crucial for developing safer and more efficient energy transport systems (Wada et al., 2024).

  • Physicochemical cell disruption of Bacillus sp. for recovery of polyhydroxyalkanoates: This study highlights the role of 5 mm glass beads in the effective disruption of bacterial cells, enhancing the recovery of bioplastics and contributing to sustainable material production (Bhat et al., 2024).

  • Preparation and Characterization of TiO(2)-Coated Hollow Glass Beads for Functionalization of Deproteinized Natural Rubber Latex: Demonstrates the use of 5 mm glass beads coated with TiO2 to improve the mechanical properties and UV resistance of natural rubber, essential for developing advanced materials (Nijpanich et al., 2023).

  • Halotolerant bacterial biofilms for desalination and water treatment: Employs 5 mm glass beads as biofilm carriers to enhance the efficiency of bacterial processes in water purification systems, addressing global challenges in water scarcity (Gauhar et al., 2023).

Analysis Note

Identity: conforms

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
1.040161.040151.04014
storage temp.

no temp limit

storage temp.

no temp limit

storage temp.

no temp limit

storage temp.

no temp limit

Quality Level

100

Quality Level

100

Quality Level

100

Quality Level

100




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

  1. Is the refractive index of the beads known? Are there any blemishes or marks on the surface of the beads (e.g. a line where they have been fused)? Do the beads typically contain bubbles inside?

    1 answer
    1. This product is not tested to determine the refractive index. The beads are not inspected for marks, surface blemishes, seams, or bubbles. The product specifications may be reviewed at the link below:

      https://www.sigmaaldrich.com/US/en/specification-sheet/SPEC/MDA/CHEM/1.04017/1040170500

      Helpful?

Reviews

No rating value

Active Filters