1.03643
Dimethyl sulfoxide-d6
deuteration degree min. 99.9% MagniSolv™
Synonym(s):
DMSO deuterated, (Methyl sulfoxide)-d6, DMSO-d6, Hexadeuterodimethyl sulfoxide
Select a Size
Select a Size
About This Item
Recommended Products
vapor pressure
0.42 mmHg ( 20 °C)
form
liquid
autoignition temp.
573 °F
potency
14500 mg/kg LD50, oral (Rat)
40000 mg/kg LD50, skin (Rat)
expl. lim.
42 %
technique(s)
NMR: suitable
refractive index
n20/D 1.476 (lit.)
bp
189 °C (lit.)
mp
20.2 °C
transition temp
flash point 88 °C
Looking for similar products? Visit Product Comparison Guide
General description
Specifications
Recommended products
Legal Information
Storage Class Code
10 - Combustible liquids
WGK
WGK 2
Flash Point(C)
88 °C
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service