Skip to Content
Merck
All Photos(1)

Key Documents

Z768286

Sigma-Aldrich

Aldrich® high-vacuum glass stockcock, T-bore

stopcock bore 4 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€89.80

€89.80


Check Cart for Availability


Select a Size

Change View
1 EA
€89.80

About This Item

UNSPSC Code:
41121800
NACRES:
NB.79

€89.80


Check Cart for Availability

material

glass plug

Joint

joint plug17/40

side arm size

9 mm

stopcock bore

4 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Stopcock has three side arms sealed 90° apart. The solid glass plug has a "T" shaped bore so that any two or all three side arms can be connected at one time. All sizes are supplied complete with a metal retaining device.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service