Skip to Content
Merck
All Photos(3)

Key Documents

Z764469

Briskheat heating tape, cloth, dual-element

W × L 1 in. × 4 ft, AC/DC input 240 V AC

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€148.00

€148.00


Check Cart for Availability


Select a Size

Change View
1 EA
€148.00

About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

€148.00


Check Cart for Availability

AC/DC input

240 V (AC)

manufacturer/tradename

BriskHeat BWH102040LDE

parameter

0-760 °C temp. range

W × L

1 in. × 4 ft

Looking for similar products? Visit Product Comparison Guide

General description

  • Supplied with SDC controller-compatible plug
  • High temperature Samox® knitted and braided used in construction
  • Multi-stranded resistance wire for increased durability and flexibility
  • Double braided outer sheath cover
  • Temperature controller required (not included)

Maximum exposure temperature:
BWH series:1400°F (760°C)

Power density:
BWH series: Standard: 13.1 watts/in2 (0.020 watts/mm2)
Wide: 7.7 watts/in2 (0.012 watts/mm2)

1.75 in. (44 mm) wide tape or greater.

Legal Information

Samox is a registered trademark of BriskHeat Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service