Skip to Content
Merck
All Photos(2)

Key Documents

Z759031

KDS Legato 100, single syringe infusion pump

AC/DC input 100 - 240 V AC, US 3-pin plug

Synonym(s):

dosing pumps, infusion pumps, pump infusion

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€2,290.00

€2,290.00


Check Cart for Availability


Select a Size

Change View
1 EA
€2,290.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€2,290.00


Check Cart for Availability

feature

CSA approved
accuracy± 0.5%
4 channels

packaging

pack of 1 ea

manufacturer/tradename

KD Scientific 788100

parameter

-10-70 °C temp. limit (storage)
4-40 °C temp. limit (operating)

size

22.6 cm × 19.05 cm × 15 cm

volume

0.0005-60 mL

weight

2.66 kg (5.9 lb)

Looking for similar products? Visit Product Comparison Guide

General description

Infuse only single syringe pump. Accommodates syringes from 0.5 μL to 60 mL. User definable flow rates with selectable target volume or time values to control the total infusion volume.

Features and Benefits

  • Holds one syringe from 0.5 μL to 60 mL
  • Stall detection
  • High resolution color touch screen
  • Unparalleled ease of use
  • Password protected touch display
  • Run LED light on front pane
  • lFull metal chassis
  • Built in syringe table
  • Up to 30 lbs/13 kg linear force
  • Advanced microstepping techniques
  • Built in RS485 interface
  • USB portI/O & TTL interface
  • Continuous mode of operation
  • Spill dam

Legal Information

Legato is a trademark of KD Scientific

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What is the minimum flow rate that can be used with a 50 mL syringe?

    1 answer
    1. The minimum and maximum flow rates are as follows: Minimum (0.5 µl syringe): 1.28 pl/min, Maximum (10ml syringe): 25.99 ml/min, Maximum (60ml syringe): 88.28 ml/min.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service