Skip to Content
Merck
All Photos(1)

Key Documents

Z755397

TubeRocker mini

AC/DC input 230 V AC, European 2-pin plug, CE compliant

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€460.00

€460.00


Check Cart for Availability


Select a Size

Change View
1 EA
€460.00

About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

€460.00


Check Cart for Availability

description

tilt angle: +/- 30°

feature

CE compliant

manufacturer/tradename

Benchmark Scientific M2100-E with EU plug

parameter

24 rpm speed (20 rpm for 230V)
4 lb load
4-65 °C temp. range

W × D × H

13.3 in. (33.6 cm) × 5.3 in. (13.5 cm) × 4 in. (10 cm)

platform L × W

12 in. (30 cm) × 4.5 in. (11.4 cm)

Looking for similar products? Visit Product Comparison Guide

General description

The TubeRocker Mini is designed to provide the ideal speed and tilt angle (24 rpm / 30°) for agitation of sample
tubes. The grooved design of the included rubber mat properly secures all tube sizes ranging from 1.5 to 50 mL,
without the use of added straps or bands.

Small in size (only 5 x 13 inches) and able to withstand temperatures from 4 ºC to 65 ºC, the TubeRocker Mini
is small enough to fit on any lab bench and can conveniently be placed inside a cold room, refrigerator or laboratory incubator.

Legal Information

TubeRocker is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service