Skip to Content
Merck
All Photos(1)

Key Documents

Z743079

Julabo® CORIO CD refrigerated/heating circulator

CD-1000F, bath useable volume 5 L (7.5 L), temp -40 °C, accuracy: 150 °C, AC/DC input 230 V AC, UK plug

Synonym(s):

Julabo heating circulator, Refrigerated heating circulator, Temperature control circulator

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€7,980.00

€7,980.00


Estimated to ship on28 April 2025



Select a Size

Change View
1 EA
€7,980.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

€7,980.00


Estimated to ship on28 April 2025


packaging

pack of 1 ea

manufacturer/tradename

Julabo 9012707

temp measuring range

-40 °C, accuracy: 150 °C

bath useable volume

5 L (7.5 L)

Looking for similar products? Visit Product Comparison Guide

General description

Refrigerated / Heating Circulators of the new CORIO series distinguish themselves with a great price-to-performance ratio. They are ideal for all standard tasks and routine work in laboratories and industry.

Application

Temperature control of samples in a circulator bath or temperature control of an external application. For example: measuring cells, refractometers, polarimeters, photometers, viscometers, fermenters, electrophoresis chambers, chromatography columns, rotary evaporators, rheometers, and more.

Features and Benefits

  • Models for internal and external applications
  • Bright, white, easy to read display
  • Very quiet
  • Easy change-over from internal to external circulation and vice versa
  • External pump connections (M16x1)USB interface
  • Space-saving cooling coil design provides more usable space in the bath tank
  • Bath lid and drain tap included
  • Removable ventilation grid
  • Refrigeration unit without side vents
  • Class III (FL) according to DIN 12876-1

Legal Information

CORIO is a trademark of Julabo GmbH
Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service