Skip to Content
Merck
All Photos(1)

Key Documents

Z743030

Julabo® CORIO CD heating circulator

CD-BC4, bath capacity 3 L (4.5 L), temperature 20-150 °C, stainless steel bath, AC/DC input 230 V AC, UK plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,990.00

€1,990.00


Check Cart for Availability


Select a Size

Change View
1 EA
€1,990.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

€1,990.00


Check Cart for Availability

material

stainless steel bath

packaging

pack of 1 ea

manufacturer/tradename

Julabo 9012504

temperature measuring range

20-150 °C

bath capacity

3 L (4.5 L)

external W × L × H

23 cm × 41 cm × 42 cm

opening W × L × H

13 cm × 15 cm × 15 cm

Looking for similar products? Visit Product Comparison Guide

General description

CORIO CD heating circulators feature professional technology for high standards. These units facilitate internal temperature control in the bath tank or control of externally connected applications.
Your advantages
  • Models for internal and external applications
  • Bright, white, easy to read display
  • Very quiet
  • Easy pump change-over between internal and external circulation
  • USB connection
  • High-quality bath tanks made of stainless steel with bath lid and drain tap
  • Integrated cooling coil for counter-cooling

Legal Information

CORIO is a trademark of Julabo GmbH
Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service