Skip to Content
Merck
All Photos(1)

Key Documents

Z742905

Kern DAB moisture analyzer, for samples up to 110 g

AC/DC input 230 V AC, UK plug

Synonym(s):

Moisture analyser, moisture sensor, moisture tester

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,290.00

€1,290.00


Check Cart for Availability


Select a Size

Change View
1 EA
€1,290.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

€1,290.00


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Kern DAB 100-3+YKA-03

Looking for similar products? Visit Product Comparison Guide

General description

Moisture analyser with user-friendly graphics display and 15 memories for drying programs.

  • Backlit LCD display, digit height 14 mm
  • Drying process active
  • Active heating profile
  • Active switch-off criteria
  • Previous drying time
  • Current temperature
  • Current moisture content in %
  • Halogen quartz glass heater 400 W
  • Observation window above the sample, useful during initial setting
  • Internal memory for automatic sequence of 15 complete drying processesand 5 drying processes carried out
  • The last value measured remains on the display until it is replaced by a new measurement
  • 50 sample plates included


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service