Skip to Content
Merck
All Photos(1)

Key Documents

Z742903

Kern ABT analytical balances

Kern ABT 320-4NM, weighing capacity 302 g, accuracy: 0.1 g, precision: ±0.3 g

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€2,610.00

€2,610.00


Check Cart for Availability


Select a Size

Change View
1 EA
€2,610.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

€2,610.00


Check Cart for Availability

AC/DC input

100 - 240 V AC, universal plug set

packaging

pack of 1 ea

manufacturer/tradename

Kern ABT 320-4NM

weighing capacity measuring range

302 g, accuracy: 0.1 g, precision: ±0.3 g

Looking for similar products? Visit Product Comparison Guide

General description

The Kern ABT analytical balances are the premium balance model with a high-quality single cell weighing system. It has a unique dosage aid which has a high-stability mode and other filter settings. The simple recipe weighing and documenting is provided with a combined tare/print function, and the simple adding function has auto-tare and automatic subsequent data output after each weighing procedure.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service