Skip to Content
Merck
All Photos(1)

Key Documents

Z742873

Kern PLS series precision balances

Kern PLS 8000-2A, weighing capacity 8000 g, accuracy: 0.01 g, precision: ±0.04 g

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,540.00

€1,540.00


Estimated to ship on13 April 2025



Select a Size

Change View
1 EA
€1,540.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

€1,540.00


Estimated to ship on13 April 2025


AC/DC input

110 - 240 V AC, universal plug set

packaging

pack of 1 ea

manufacturer/tradename

Kern PLS 8000-2A

weighing capacity measuring range

8000 g, accuracy: 0.01 g, precision: ±0.04 g

Looking for similar products? Visit Product Comparison Guide

General description

Range of precision balances with CAL adjusting program for quick setting of the balance accuracy.

Ergonomically optimised keypad for left and righthanded users

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service