Skip to Content
Merck
All Photos(1)

Key Documents

Z742666

2MAG steriMIXcontrol for use with steriMIXdrive

AC/DC input 100 V / 240 V AC, UK plug

Synonym(s):

control unit, power bank, power unit

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,270.00

€1,270.00


Estimated to ship on30 April 2025



Select a Size

Change View
1 EA
€1,270.00

About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

€1,270.00


Estimated to ship on30 April 2025


material

stainless steel

feature

20 W Stirring Power

packaging

pack of 1 ea

manufacturer/tradename

2mag 95200

parameter

0-40 °C temp. limit (at 80% humidity)
100-1200 rpm speed

W × D × H

200 mm × 175 mm × 48 mm

weight

1.8 kg

Looking for similar products? Visit Product Comparison Guide

General description

Powerful control device for use with 2Mag steriMIXdrive stirring drives, with powerful 20 watt stirring power and mixWATCH stirring rod monitoring (without speed reduction). SoftStart function allows for reliable catching/centering and safe acceleration of the stirring rod, adjustable interval function for time-dependent restart, adjustable interval times for automatic restart of the stirrer after up to 240 seconds. Speed range from 100 to 1,200 rpm enables smooth stirring even at low speeds. Digital display for speed and interval setting, QuickSet for quickly setting the initial or maximum speed, QuickStop function to prevent overrunning and glass breakage, saving the last functional state when switching off.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service