Skip to Content
Merck
All Photos(1)

Key Documents

Z742577

Workstation rack for 50 x 5 mL tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€60.10

€60.10


Available to ship on17 April 2025Details



Select a Size

Change View
1 EA
€60.10

About This Item

UNSPSC Code:
41122804
NACRES:
NB.78

€60.10


Available to ship on17 April 2025Details


feature

Holds 50 x 5 mL tubes

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific C1005-T5-RK2

size

9.5 in. × 9.25 in. × 2.5 in.

General description

Workstation rack used to hold 50 x 5 ml centrifuge tubes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service