The temperature setting range for this product can be -10°C from the ambient temperature up to a maximum temperature of 55°C.
As an example, if ambient temperature is 23°C, this product could be reliably set to 13°C up to 55°C.
Z742533
MyTemp™ Mini CO2 Digital Incubator, includes two stainless steel shelves
AC/DC input 230 V AC, EuroPlug
Synonym(s):
benchmark scientific personal co2 incubator, co2 incubator
Select a Size
€4,660.00
Estimated to ship on08 May 2025
Select a Size
About This Item
€4,660.00
Estimated to ship on08 May 2025
Recommended Products
description
0-20% CO2
humidity range 70 - 80%
feature
accuracy 0.1 °C (CO2 accuracy at 5%)
temperature uniformity 0.5 °C (at 37 C)
packaging
pkg of 1
manufacturer/tradename
Benchmark Scientific H2300-HC2-E
parameter
ambient temp. range at -10 to 55 °C
size
10.3 in. (26 cm) × 9.3 in. (23.5 cm) × 12.8 in. (32.5 cm), interior
13.2 in. (33.5 cm) × 14.5 in. (37 cm) × 18.7 in. (47.5 cm), exterior
weight
15 lb (6.5 kg)
capacity
(20L/0.7 cu ft)
Looking for similar products? Visit Product Comparison Guide
General description
each model includes a 12V vehicle power adapter for operating the instrument in a car, boat, etc.
Both temperature and CO2 percentage are digitally adjustable and displayed in real time on the large LED control panel. This panel also features a "Cal" function, for easy in-lab calibration of the temperature or CO2. In addition, humidity (up to 80%) can be added to the chamber by inserting the included (stainless steel) humidity reservoir.
The CO2 level is constantly monitored using dual beam infrared sensing technology. In the event of a drop in CO2 , audible and visual alarms are triggered, notifying the user of the error.
Despite its small size, the incubator features a relatively large 20L chamber with the capacity for flasks and bottles up to 2 liters. Two removable, stainless-steel shelves are included. The shelves are perforated to improve airflow within the chamber.
* If disconnected from the CO2 supply, CO2 percentage decreases by approx. 1% /30 min
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Does the temperature setting need to take into account the ambient temperature and be higher than the ambient temperature?
1 answer-
Helpful?
-
-
Hi, I like the small format incubator.I would like to get more information about it especially about the temperature flexibility. I would like to work with cell culture from fish and I would need to culture the cells between 15 to 25°C.Thanks , ,
1 answer-
Temperature range is ambient -10 C to 55 C
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service