Skip to Content
Merck
All Photos(1)

Key Documents

Z742530

Mini Nutating Rocker with flat mat, platform 8 x 6 in.

AC/DC input 230 V AC, EuroPlug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€539.00

€539.00


Check Cart for Availability


Select a Size

Change View
1 EA
€539.00

About This Item

UNSPSC Code:
41103801
NACRES:
NB.73

€539.00


Check Cart for Availability

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific H3D1020-E

platform size

8 in. × 6 in.

Looking for similar products? Visit Product Comparison Guide

General description

The Mini Nutating Rocker is pictured inside the MyTemp incubator; (supplied with both flat and dimpled mats) for Benchmark MyTemp Mini Digital Incubator H2200-H and H2200-HC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service