The dimensions for this product are 3.75 in.(L) x 3 in.(W) x 3.25 in.(H). Please see the product image below
Z742523
Block for digital dry bath and MyBlock™
Holds 5 x 50 mL tubes
Select a Size
€160.00
Select a Size
About This Item
€160.00
Recommended Products
feature
Holds 5 x 50 mL tubes
packaging
pack of 1 ea
manufacturer/tradename
Benchmark Scientific BSW50
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Material: high grade aluminum
- Precision machined to match the tube shape and size, providing unsurpassed temperature uniformity
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
for 50 ml dry bath what is the length and width?
1 answer -
Which model of the digital dry block is this compatible? What are the dimensions
1 answer-
The Digital Dry Bath and myBlock products will accommodate the Z742523 block. Please see the links below to review:
Digital Dry Bath
https://www.sigmaaldrich.com/US/en/substance/digitaldrybath1234598765
myBlock
https://www.sigmaaldrich.com/US/en/substance/myblockldigitalsinglechamberdrybath1234598765Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service