Skip to Content
Merck
All Photos(1)

Key Documents

Z742439

MAGic Clamp magnetic clamp

adjustable flask clamp holds 125 mL, 250 mL, or 500 mL flasks

Synonym(s):

adjustable flask clamps, magnetic clamps

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€59.60

€59.60


Check Cart for Availability


Select a Size

Change View
1 EA
€59.60

About This Item

UNSPSC Code:
41122413
NACRES:
NB.61

€59.60


Check Cart for Availability

feature

adjustable flask clamp holds 125 mL, 250 mL, or 500 mL flasks
max. 5x500, 8x250 or 12x125ml

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific H1000-MR-CMB

Looking for similar products? Visit Product Comparison Guide

General description

The convenient MAGic Clam platform for use with Erlenmeyer flasks and test tube racks. The unique, magnetic attachment method is the easiest way to instantly change between flask clamps of different sizes.

designed to be used with Benchmark Scientific H1010 shaking incubators and OrbiShaker XL orbital shakers

Legal Information

MAGic Clamp is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. How strong are the magnets? Do you have a spec sheet for these magnets?

    1 answer
    1. The magnet strength of this item is not determined. This product is designed for flasks up to 500ml and is suitable for use with the Benchmark Scientific Incu-Shaker products.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service