Skip to Content
Merck
All Photos(1)

Documents

Z742424

Tuberoller, with 5 rollers

with 5 rollers, AC/DC input 230 V AC, EuroPlug

Synonym(s):

laboratory tube roller, tube mixer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.61

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific R3005-E

parameter

38 rpm speed (fixed)
4-40 °C temp. range (39.2 to 104 F)

size

18 in. × 7 in. × 3.5 in.

capacity

(8mm to 200mm diameter tubes/bottles)

Looking for similar products? Visit Product Comparison Guide

General description

Benchmark TubeRollers are designed for the gentle, thorough mizing of a variety of containers, includeing Vacutainers, bottles, test tubes, centrifuge tubes and roller bottles. Both models (5 roller and 10 roller) operate at a constant 38 rpm, chosen as the optimum speed fo rthe broadest range of mixing requirements.

As the roller mechanism rotates through each complete revolution, the right side of each roller is gently elevated about 0.5 in (13mm) and returns to the horizontal starting position. This additional, gentle up/down motion provides a "wave" effect and guarantees that the entire sample is subjucted to complete, thorough mixing, end to end. This built in tilt feature provides a level of homogeneous mizing uniformity that can not be matched by any stationary roller apparatus.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service