Skip to Content
Merck
All Photos(1)

Key Documents

Z742358

2MAG maxFRAME for MAXdrive

expand the footprint of the magnetic stirrer to L x W 500 m x 500 mm

Synonym(s):

magnetic stirrer expansion plate

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,120.00

€1,120.00


Check Cart for Availability


Select a Size

Change View
1 EA
€1,120.00

About This Item

UNSPSC Code:
41116500
NACRES:
NB.72

€1,120.00


Check Cart for Availability

material

stainless steel

manufacturer/tradename

2mag 48500

W × D × H

500 mm × 500 mm × 70 mm

weight

9.5 kg

General description

Frame for easy and fast enlargement of surface area and
loading capacity of magnetic stirrers maxMIX and MAXdrive.

Solid welded stainless steel construction, easy to clean
due to enclosed design, high chemical resistance, simple
enlargement of the utility space of maxMIX and MAXdrive
to 500 x 500 mm, loading capacity up to 1000 kg.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service