Skip to Content
Merck
All Photos(1)

Key Documents

Z742342

2MAG cuvetteMIXdrive 1 miniaturized magnetic stirrer

for use with external control unit

Synonym(s):

induction multi-position stirrer, magnetic induction stir plate, magnetic wear-free stirrer, multi-position stirrer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€309.00

€309.00


Check Cart for Availability


Select a Size

Change View
1 EA
€309.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

€309.00


Check Cart for Availability

AC/DC input

48 V

material

housing (polyurethane)
plate (Polyurethane)

feature

positions 1
10 W Stirring Power

packaging

pack of 1 ea

manufacturer/tradename

2mag 40400

parameter

≤50 °C temp. limit (in water)
-10-50 °C temp. limit (in air)

W × D × H

13 mm × 13 mm × 6 mm

plate size × W × L

× 12 mm × 12 mm

stirrer volume

1-25 mL , per stirring position

weight

0.1 kg

General description

Miniaturized, wear-free magnetic stirrer with 1 stirring position for cuvettes, optimized for stirring volume up to 25 ml, ideal size for system integration e.g. in photometer.

1 stirring position, 100 percent maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept for reliable
mixing of solutions, jerk-free stirring even at low speeds.
Fully encapsulated and hermetically sealed polyurethane
housing, IP68, water-, dust- and germproof.

Features and Benefits

Extremely robust construction and performance, easy to
clean and maximum resistance, submersible in water- or
oil baths, suitable for the use in CO2-incubators and ovens.

Other Notes

Please order control unit separately!

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service