Skip to Content
Merck
All Photos(1)

Documents

Z742294

MiniMag Mini Magnetic Stirrer

AC/DC input 230 V AC, Schuko plug

Synonym(s):

benchmark Scientific mini centrifuge, ministirrer, personal stirplate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

feature

30 mm max stir bar

manufacturer/tradename

Benchmark Scientific S1005-E

parameter

100-1500 rpm speed
4-45 °C temp. limit

W × depth × H

4.7 in. (12 cm) × 4.7 in. (12 cm) × 1.2 in. (3 cm)

plate size × W × L

× 85 mm × 85 mm

platform W × D

3.4 in. (8.5 cm) × 3.4 in. (8.5 cm)

weight

0.45 lb (0.2 kg)

Looking for similar products? Visit Product Comparison Guide

General description

With a square footprint of under 5 inches, the MiniMag is the most compact stirrer in the Benchmark line. Despite its modest dimensions, the 3.4 inch square work surface accepts a wide variety of beakers, flasks, bottles
and other laboratory vessels for stirring volumes as large as 1.5 liters.

The stirring speed is continuously adjustable from 100 to 1500rpm. For temperature sensitive samples, the MiniMag is incubator and cold-room safe for use from 4°C to 45°C.

Features and Benefits

  • Mini sized, less than 3.5 in. wide
  • Adjustable speed control, 100 to 1500 rpm.
  • Effectively mixes volumes up to 1.5 L

Legal Information

MiniMag is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service