Skip to Content
Merck
All Photos(1)

Key Documents

Z742060

Exact-Temp Coated bottle thermometer

for incubator, temperature +25 to +45 °C, precision: ±0.1 °C

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€94.90

€94.90


Check Cart for Availability


Select a Size

Change View
1 EA
€94.90

About This Item

UNSPSC Code:
42182209
NACRES:
NB.79

€94.90


Check Cart for Availability

material

bottle ( Ethylene/glycol)

description

I-310-01S

feature

accuracy± 0.2 °C
safety coating

manufacturer/tradename

80 101 15 (Ludwig Schneider)

temperature measuring range

+25 to +45 °C, precision: ±0.1 °C

L

190 mm

color

blue

Looking for similar products? Visit Product Comparison Guide

General description

Exact-temp thermometers are high-precise instruments to monitor cooling and tempering devices in laboratories, medical technology and R&D. Each thermometer is mounted in an unbreakable plastic bottle, filled with a special medium to ensure accurate measurings even at open doors.
They are supplied with magnets for spacesaving wall or door fixing. Exact-temp thermometers are very reliable and economical because they work independent from any mains or battery connection.
Traceable to international standards Exact-temp thermometers are available with organic filling in varying measuring ranges and scale units. The instruments are carefully aged to ensure a high accuracy. Exact-temp thermometers are calibrated with a reference and are therefore traceable to international standards.
All instruments will be delivered with a certificate of conformance and accuracy.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service