Skip to Content
Merck
All Photos(1)

Key Documents

Z740648

Sigma-Aldrich

Aldrich® Essentials Erlenmeyer flask, narrow mouth

capacity 25 mL, stopper joint: 0, volume 10-25 mL, accuracy: 5 mL

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
€86.80

€86.80


Check Cart for Availability


Select a Size

Change View
12 EA
€86.80

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€86.80


Check Cart for Availability

material

borosilicate glass flask
flat bottom

Joint

joint: stopper0

sterility

non-sterile

feature

without cap

packaging

pkg of 12 ea

volume measuring range

10-25 mL, accuracy: 5 mL

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

Clear borosilicate glass, standard wall Erlenmeyer flasks for standard laboratory use. Narrow mouth opening with beaded rim. Reference graduations and marking spot in white. ASTM E 1404, DIN 12380.

Other Notes

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service