Skip to Content
Merck
All Photos(1)

Key Documents

Z699322

Microbiological monitor

pore size 0.45 μm, black/white grid, pkg of 50 ea

Synonym(s):

environmental monitoring filters, filtration membrane, membrane filtration

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
€211.00

€211.00


Check Cart for Availability


Select a Size

Change View
50 EA
€211.00

About This Item

UNSPSC Code:
41111700
NACRES:
NB.79

€211.00


Check Cart for Availability

feature

black/white grid

packaging

pkg of 50 ea

manufacturer/tradename

Maine Mfg 10497601

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

General description


Features and Benefits:
  • Cellulose nitrate membrane with choice of pore size
  • Sterilized and ready for use
  • Easy handling
  • Effective time savings up to 70%
  • Black membranes available for better contrast
  • Comprehensive range of media
  • Monitor workflow
  • Microbiological monitors have been developed specifically for membrane filter methods for aqueous samples of up to 100 mL. It has never been so easy to identify microorganisms
Pre-sterilized and very versatile microbiological monitors are designed for monitoring contaminants in liquid samples from raw materials to finished products. After the filtration is complete, 2 mL of microbiological media is added and the unit is converted into a Petri dish for culturing the contaminants collected.

Microbiological monitors offer significant workload reduction. The pre-sterilized and ready-to-use units for filtration and subsequent incubation of microbiological samples eliminate many time consuming daily activities in the laboratory.

Other Notes

Field of Use : Any microbiological or biotechnological application, including, but not limited to application of membranes for diagnostic, medical, biological, pharmaceutical, consumer product and food and beverage purposes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service