Our favorite NMR tubes. We use them in both 3-mm and 5-mm sizes. These tubes deliver great performance at a very reasonable price.
Z693189
Norell® Sample Vault Series™ NMR tubes
standard wall, closed cap, frequency 700 MHz, diam. × L 3 mm × 178 mm
Synonym(s):
NMR tube for 96 position carriers, NMR tubes for lab automation systems
Select a Size
€311.00
Select a Size
About This Item
€311.00
Recommended Products
material
colorless tube
feature
neck thread push fit
packaging
pkg of 96 ea
manufacturer/tradename
Norell SVCP-3-178-96PK
parameter
700 MHz frequency
camber
60 μm
diam. × L
3 mm × 178 mm
wall thickness
0.38 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Patent pending design incorporates a blue band positioned on the NMR tube that aligns with the base of the cap, indicating a properly locked position. The NorLoc cap and Sample Vault Series tube is an integrated closure system for fail-safe delivery of your sample to the magnet. Tubes are available in both 3 mm and 5 mm diameters for use up to 700 MHz and up to 950 MHz.
- Engineered for new generation high-throughput lab automation systems
- Two precision types for up to 700 MHz and up to 950 MHz spectrometers
- Superior NorLoc cap attaches semi-permanently for multiple use and for critical applications
- Choice of either NorLoc closed port cap or open port cap
- Closed port caps are supplied with tubes in a bag, open port caps are installed on the tubes
- Safe for cold refrigeration storage, works with cryo-probes and variable temperature studies
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service