Skip to Content
Merck
All Photos(2)

Key Documents

Z690317

Sigma-Aldrich

Aldrich® compact ductless air cleaning system

heavy-duty flexible vent hose to portable fume hood, AC/DC input 230 V AC, UK plug (blower)

Synonym(s):

Compact air cleaners, Ductless fume hood, Ductless portable filter system, Fume extraction system, Portable air cleaner

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€2,550.00

€2,550.00


Check Cart for Availability


Select a Size

Change View
1 EA
€2,550.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.43

€2,550.00


Check Cart for Availability

feature

CE compliant

Looking for similar products? Visit Product Comparison Guide

General description

Portable, self-contained compact air cleaning systems capture air contaminants directly at the source and safely remove them before clean air is released into the room. Optional castor base allows easy movement of system to locations throughout the lab. Fume hood shown in image not included.

Typical applications:

  • Chemical vapors and dusts
  • Cleaning/working with solvents
  • Clean room applications
  • Soldering and welding operations

Filter Selection:
A powerful blower pulls contaminated air from the source through a series of filters and adsorption media to effectively remove particulates and vapors. Various filter media options are available and are matched to the specific contaminants to get the best results. All systems come with the prefilter (Z687383). Systems do not include filter media modules. See the Air Cleaner System Selection Guide for choosing appropriate filter media modules.
The HEPA Filter Modules are for applications where there are visible airborne particulates. The Primary Vapor Modules are for removing chemical vapors that have no dust or particulates. The Filter Media Refills are replacements for both the Primary Vapor and Hepa Filter Modules.

Specifications:

  • Cabinet: 18 gauge steel, baked polyurethane powder painted
  • Prefilter, 2-ply polyester panel
  • Dimensions: 12 1/2 in. W x 19 1/2 in. H x 12 1/2 in. D
  • Weight: 30 lb.
  • Blower: 350 W, 2.8 A, 120/1/60, 2000 rpm or 230/1/50, 2000 rpm with variable speed control, power cord with US or Euro plug
  • 350 CFM @ 0.5 in. of E.S.P.
  • Velocity at arm inlets*: 3500 FPM per arm
  • Noise level**: 66 dBA @ 6 ft
  • 230 V AC systems are CE compliant.

*: Velocities are based on operation with a clean poly-panel prefilter and an ASHRAE primary filter. Performance varies with other combinations.
**: Noise level is based on performance with 2 extractor arms and a clean poly-panel prefilter and a 95% ASHRAE primary filter. Noise levels may vary with other inlet and filter combinations.

Application

Aerospace
Biological Sciences
Environmental Science
Foods/Beverages
Forensics
Genetic Technology
Material Science
Homeland Security
Medical Sciences
Metallurgy
Paints/Coatings
Paper/Pulp
Pathology
Petroleum
Pharmaceuticals
Physical Sciences
Plastics
Rubber
Semiconductor

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service