Skip to Content
Merck
All Photos(1)

Key Documents

Z684848

Ace cylindrical reaction flask

capacity 3 L, 100 mm diam. O-ring grooved flange, valve size 0-10 mm , zero dead space

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,020.00

€1,020.00


Check Cart for Availability


Select a Size

Change View
1 EA
€1,020.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€1,020.00


Check Cart for Availability

material

borosilicate glass
cylindrical
single-neck

sterility

non-sterile

feature

cap: no

packaging

case of 1

manufacturer/tradename

Ace Glass 6518-16

capacity

3 L

valve size

0-10 mm , zero dead space

Looking for similar products? Visit Product Comparison Guide

General description

Heavy wall cylindrical reaction flask with Schott grooved flange opening. Flask has Zero Dead Space, (ZDS), bottom valve. The valve features no material hang-up in the fully open position. When closed, the valve seats flush with the bottom of the flask. Includes one CAPFE O-ring. See Ace 6517 (Z508233) for quick release clamps.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service