The Z222712 kit comprises all the components for the chemical dryer item Z683507, including a drying tube with a removable desiccant bulb, an S.T. 34/35 joint, and a 3-way glass stopcock. The individual replacement components are Z222739 (replacement bulb) and Z222720 (replacement tube). The Z222720 tube has a length of 8", a tube ID of 34 mm, and a joint ID of approximately 30 mm. The drying tube assembly, Z222712, is guaranteed up to 5 psi (345mbar).
Z683507
Aldrich® chemical dryer
AC/DC input 115 V AC
Synonym(s):
chem dry, chemdry, dry tube, glass drying tube
About This Item
Recommended Products
application(s)
PFAS testing
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Precise digital control simultaneously displays both "set" and "actual" temperatures from ambient to 230°C. A built-in thermocouple automatically maintains selected temperature. The oven features a precision machined aluminum heating block with a borosilicate glass sample-viewing port and an integrated safety guard to prevent touching hot parts. The glass drying tube is protected within the enclosed heating block and is safely contained in the event of accidental breakage. The Modular design permits the removal and storage of dried samples in sealed drying tubes. This enables rapid sample processing in succession for servicing multiple users. Order glass drying tube assembly Z222712 separately.
Specifications:
Accuracy
- Temperature range: ambient to 230°C
- Calibration accuracy: 0.1% of span
- Temperature stability: 0.2°F/°C rise in ambient maximum
- Voltage stability: 0.01% of span/% of rated line voltage
Power
- 50/60 Hz 5%
- Data retention upon power failure via non volatile memory
- Detachable power cord
- CE compliant
Operating Environment
- 32 to 149°F/0 to 65°C; 0 to 90% RH, non-condensing
Legal Information
replacement part
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.
-
What are the constituents and dimensions of item Z222712?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service