No tests have been conducted for vacuum conditions. While there do not appear to be any immediate concerns, an answer cannot be provided without conducting specific tests.
Z683477
Aldrich® Kugelrohr™ short-path distillation apparatus
AC/DC input 115 V AC
Synonym(s):
apparatus for distillation, ball tube distillation, distillation apparatus, distilling apparatus, fractional distillation apparatus, glass distillation apparatus, kugelrohr apparatus, kugelrohr distillation, short path distillation apparatus, vacuum distillation apparatus
About This Item
Recommended Products
parameter
220 °C temp. limit
W × H × D
25 in. × 18 in. × 11 in.
Looking for similar products? Visit Product Comparison Guide
General description
High Vacuum Capability and Safe Front Loading Design
Distillation Applications:
- Heat-sensitive compounds
- Liquids and low-melting solids from polymers and tars
- Removes color and particulates
- Suitable for sublimation and solvent evaporation
Features:
- Air bath oven distills up to 230°C
- 25 mL to 2 L flask capacity
- Front Loading oven door with safety glass viewing window
- Interchangeable PTFE support bearings for flask joint 14/20
- Digital, thermocouple temperature control
- Front panel with controls for temperature, vacuum and motor drive
- Adjustable receiving flask cooling bath
- Oscillating drive motor
Specifications:
- Oven flask size range: 25 mL to 2 L
- Heating range: ambient to 230°C, +/- 3°C across span after stabilization
- Power: 120/240 VAC +/- 10%, 50/60 Hz +/- 3%, detachable power cord
- Fuses: Heater 7.5 A, Vac 2.5 A, Power input 10 A
- Heater: 900 W
- Size: 25 in. W x 11 in. D x 18 in. H, (30 in. clearance required with door open)
- Rotation: 270 deg each direction
- Operating environment: 32 to 40°C, 0 to 90% RH, noncondensing
- CE, WEEE and RoHS complilant
Ordering Note: Purchase Kugelrohr glassware separately.
Note: A trap between the receiving flask/s and vacuum pump is recommended.
Applications related to marijuana extraction/production are not supported.
Typical operation:
Step 1. Fill the load (oven) flask (25 mL to 2 L) one-third full with distillable material. Connect the load flask to the motor drive coupling inside the oven. Connect the load flask to a horizontal receiving flask outside the oven. Connect a straight tube to the receiving flask and to a vacuum source with rubber tubing.
Step 2. A vacuum pump may be plugged into the receptacle on the rear of the oven and switched on and off from the Kugelrohr front control panel.
Step 3. Fill cooling tray with ice.
Step 4. Turn on the Kugelrohr main power switch. Set the distillation temperature on the front control panel, turn on the motor drive and vacuum pump.
Step 5. Collect distillate in the horizontal receiving flask outside the oven.
Legal Information
accessory
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Is there any information on whether the product can withstand low pressures down to 0.01 Torr, as the manual does not provide recommended conditions for vacuum?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service