Skip to Content
Merck
All Photos(1)

Key Documents

Z681105

Duran® square bottle, clear, with cap and pouring ring (PP)

neck Joints: threaded (GL45), capacity 100 mL

Synonym(s):

218202453

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€91.40

€91.40


Check Cart for Availability


Select a Size

Change View
10 EA
€91.40

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€91.40


Check Cart for Availability

material

borosilicate glass 3.3 bottle
round bottle

Joint

Joints: threaded neck (GL45)

sterility

non-sterile

feature

graduations
without cap

packaging

pack of 1 ea

manufacturer/tradename

DURAN® 218202453

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

With easy-to-read scale and large labeling field for easy marking. Complete with blue screw cap and pouring ring for drip-free pouring and clean, safe working. Service temperature limit of screw cap and pouring ring: +140°C.

  • Ergonomic handling due to angular shape, highly stable, good stackability
  • Provides a space saving of 44% in comparison with standard laboratory bottles

Features and Benefits

  • Ergonomic handling, high stability and good stackability due to angular shape
  • Saves space and costs in autoclaves, drying chambers, ovens, storage or washers
  • Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service