Skip to Content
Merck
All Photos(2)

Key Documents

Z680192

Titanium tweezers

Style OO

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€34.40

€34.40


Check Cart for Availability


Select a Size

Change View
1 EA
€34.40

About This Item

UNSPSC Code:
27112105
NACRES:
MA.01

€34.40


Check Cart for Availability

manufacturer/tradename

Aven

total L

4.75 in. (121 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Titanium tweezers do not shed particles like stainless steel tweezers. Titanium is light weight, high strength, non-magnetic material.

  • Lightweight (high strength to weight ratio)
  • Zero magnetic retentively
  • Temperature resistant to 800 °F
  • Chemical and corrosion resistant
  • Non-solder adhesive
  • Bio-compatible (maintain cell integrity, no inflammatory response)

Typical application: handling of sensitive components in cleaning/chemical processes at high temperatures, histology, biology, forensics, electron microscopy etc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service