Skip to Content
Merck
All Photos(1)

Key Documents

Z678864

2mag stirring Hotplate 6 with external heatMIXcontrol control unit

AC/DC input 100 / 240 V AC, Schuko plug

Synonym(s):

induction multi-position stirrer, magnetic induction stir plate, magnetic wear-free stirrer, multi-position stirrer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€7,260.00

€7,260.00


Estimated to ship on14 May 2025



Select a Size

Change View
1 EA
€7,260.00

About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

€7,260.00


Estimated to ship on14 May 2025


material

aluminum plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

2mag 66306

parameter

100-2,000 rpm speed
40-200 °C temp. range

W × D × H

250 mm × 430 mm × 75 mm

plate size × W × L

× 250 mm × 430 mm, no of position= 6

stirrer volume

1-1,500 mL

weight

15 kg

power consumption

1,200 W

Looking for similar products? Visit Product Comparison Guide

General description

Compact, powerful and very robust magnetic stirrer with aluminium hot plate and 6 stirring positions. Suitable for 6 x 1000 mL Erlenmeyer flasks, stirring point distance 130 mm. Unbeaten space-saving and also suitable for the operation with viscous and aggressive media.

Maintenance-free and wear-free by inductive 2mag-stepper-motor-drive concept for mixing of solutions. Speed range 100 to 2,000 rpm, jerk-free stirring even at low speeds.

Warning LED in case of hot plate, 3 integrated over temperature protection loops against overheating.

  • Maintenance-free & wear-free
  • SoftStar setting for reliable, jerk-free centering of stirring bar
  • Heating temp + 200°C

Separate heatMixcontrol control unit provides long-term protection of the electronics against aggressive liquids and gases as well as thermal influences. Independent and adjustable over-termperature limiter for the additional protection of the heating controller against technical defects or unintended operation errors.

Stainless steel housing, compact and space saving, connection for external Pt100 sensor and RS232 interface.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service