Skip to Content
Merck
All Photos(1)

Key Documents

Z678821

2mag hotMIX 1 hotplate stirrer

AC/DC input 100 / 240 V AC, Schuko plug

Synonym(s):

induction heated stirrer, induction hotplate plate, laboratory hotplate stirrer, magnetic heating stir plate, magnetic hotplate stirrer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

material

aluminum plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

2mag 61001

parameter

100-1,6000 rpm speed

W × D × H

120 mm × 140 mm × 80 mm

plate diam.

120 mm

stirrer volume

1-3,000 mL

weight

2 kg

power consumption

500 W

Looking for similar products? Visit Product Comparison Guide

General description

Compact, powerful and very robust magnetic stirrer with aluminium hot plate. Unbeaten space-saving and also suitable for the operation with viscous and aggressive media. Maintenance-free and wear-free by inductive 2mag-stepper-motor-drive concept for mixing of solutions. Speed range 100 to 1,600 rpm, jerk-free stirring even at low speeds.

Warning LED in case of hot plate, 3 integrated over temperature protection loops against overheating.

  • Small footprint
  • Maintenance-free & wear-free
  • SoftStar setting for reliable, jerk-free centering of stirring bar
  • Heating temp + 200°C

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service