Skip to Content
Merck
All Photos(4)

Key Documents

Z635537

Swiss Boy lab jacks

load ≤50 kg (w/o plates, middle position), platform L × W 200 mm × 200 mm, Model 110

Synonym(s):

Lab jacks

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€298.00

€298.00


Check Cart for Availability


Select a Size

Change View
1 EA
€298.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

€298.00


Check Cart for Availability

manufacturer/tradename

Grauer

parameter

≤50 kg load (w/o plates, middle position)
61-244 mm vertical limit

platform L × W

200 mm × 200 mm

color

red

Looking for similar products? Visit Product Comparison Guide

General description

Jack can be raised with load in place.
These high quality Swiss made jacks have massive cast aluminum frames with a chemically resistant anodised finish. Swiss boy jacks are designed to carry heavy loads safely. Available either in standard size or with extended carrying plates for large pots or pans. Units carrying more that 90kg are also available with a motorized lift adjustment for enhanced convenience. The max load is for the middle position. Supplied with top and bottom plates.
Products with motorized jacks are available in Europe only.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service