Skip to Content
Merck
All Photos(1)

Key Documents

Z620033

DURAN culture flask, Erlenmeyer

borosilicate glass flask, working volume 250 mL, non-sterile

Synonym(s):

217713603

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€251.00

€251.00


Check Cart for Availability


Select a Size

Change View
10 EA
€251.00

About This Item

UNSPSC Code:
41122104
NACRES:
NB.22

€251.00


Check Cart for Availability

material

borosilicate glass flask
straight neck

sterility

non-sterile

feature

without cap

packaging

case of 10 ea

manufacturer/tradename

DURAN® 217713603

neck O.D.

38 mm

working volume

250 mL

fitting

38 mm (1 1/2 in.) neck

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. Irradiation of the media with IR or UV light can accelerate the growth of the cultures. Culture bottles have large bottom surfaces that are as flat as possible so that the layer thickness of the medium is uniformly high. The straight necks of the bottles allow Kapsenberg and metal caps to be inserted.

Other Notes

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service