Skip to Content
Merck
All Photos(1)

Key Documents

Z610542

Hirschmann® measuring cylinders, Class A

volume 500 mL, accuracy: 2.5 mL

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€92.40

€92.40


Check Cart for Availability


Select a Size

Change View
2 EA
€92.40

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€92.40


Check Cart for Availability

material

borosilicate glass
hexagonal glass base

feature

subdivision 5 mL

manufacturer/tradename

Hirschmann 223 01 90

availability

not available in USA and Canada

volume measuring range

500 mL, accuracy: 2.5 mL

H

390 mm

color

blue graduations

Looking for similar products? Visit Product Comparison Guide

General description

With spout. Conformity certified with dated batch identification. Main point ring graduation, calibrated to contain (TC, IN) according to DIN 12 680 T2.

Hirschmann supplies class A or AS volumetric glassware with a batch sign and the indication of the production year as standard at no additional charge. Therefore these measuring instruments are suitable for the use in labs certified acc. to DIN ISO 9000.

Legal Information

Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service