Skip to Content
Merck
All Photos(1)

Key Documents

Z604003

Binder multifunction drying oven FED series

FED 115

Synonym(s):

benchtop drying oven, drying oven

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€3,580.00
1 EA
€3,580.00
1 EA
€3,580.00

€3,580.00


Estimated to ship on08 May 2025



Select a Size

Change View
1 EA
€3,580.00
1 EA
€3,580.00
1 EA
€3,580.00

About This Item

UNSPSC Code:
41102404
NACRES:
NB.76

€3,580.00


Estimated to ship on08 May 2025


AC/DC input

230 V

feature

CE compliant
timer DS control with integrated electronic timer: 0-99.59 hrs and continuous operation

packaging

pack of 1 ea

manufacturer/tradename

FED 115

availability

not available in USA and Canada

L × W × H

645 mm × 834 mm × 702 mm

inner chamber volume

115 L

inside W × D × H

550 mm × 385 mm × 780 mm

weight

60 kg

Looking for similar products? Visit Product Comparison Guide

General description

Now with Ethernet interface and USB port for recording data
With a multitude of setting options for the most diverse parameters and wide range of options and accessories the FED series are almost unlimited in their efficiency and particularly adaptable to frequently changing thermal requirements.

Digitally controlled air turbines for simulation of natural convection or powerful heating. For special thermal tasks, the heating characteristics can be individually adapted by means of the ramp function and the adjustable heat capacity.

The units can be operated safetly and conveniently using extremely simple menu guidance.

  • Heating chambers with forced convection
  • APT.Line Preheating chamber technology
  • Powerful air turbine
  • 2 chrome plated shelves
  • Digital temperature setting with ramp fucntion
  • Temperature safety device CI.2
  • Adjustable ventilation by means of rear exhaust duct diameter 50 mm with ventilation flap and front ventilation slide
  • Ethernet interface
  • comes with USB port for recording data
  • Unit supplied with solid door (door with window optional)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service